Klein Tools 603-4B Wire Bending Screwdriver with Round Shank | Graybar Store
Klein Tools - Wire Bending Screwdriver with Round Shank - 603-4B
+ / - Hover over image to Zoom
Other Views

    Wire Bending Screwdriver with Round Shank

    Manufacturer: Klein Tools
    Manufacturer #: 603-4B
    SKU: 96090982
    $12.36
    Checking Pricing
         
    Overall Length (Inches):8-5/16
    Tip Size:No. 2 Phillips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 603-4B
    • Handle Color Black
    • Overall Length (Inches) 8-5/16
    • Tip Size No. 2 Phillips
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8-5/16 inch wire bending screwdriver has #2 Phillips tip with 4 inch long shaft. Bends 10, 12 and 14 AWG wire.