Aiphone 82220250C Wire | Graybar Store
Aiphone - Wire - 82220250C
+ / - Hover over image to Zoom
Other Views

    Wire

    Manufacturer: Aiphone
    Manufacturer #: 82220250C
    SKU: 25027202
    $81.52
    Checking Pricing
         
    Conductor Size:22 AWG
    No. of Conductors:2
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # 82220250C
    • No. of Conductors 2
    • Conductor Size 22 AWG
    • Insulation Material PVC
    • Length 500 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire, No. of Conductors: 2, Conductor Size: 22 AWG, PVC