Pentair Thermal Management H612250 Wintergard Wet Heating Cable | Graybar Store
Pentair Thermal Management - Wintergard Wet Heating Cable - H612250
+ / - Hover over image to Zoom
Other Views

    Wintergard Wet Heating Cable

    Manufacturer: Pentair Thermal Management
    Manufacturer #: H612250
    SKU: 90073876
    $1,292.50
    Checking Pricing
         
    Cable Length (Feet):250.0
    Use With:Metal, Plastic Pipes up to 6 in Diameter
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Thermal Management
    • Manufacturer # H612250
    • Cable Length (Feet) 250.0
    • Use With Metal, Plastic Pipes up to 6 in Diameter
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Raychem® Wintergard Wet Heating Cable, Cable Length (Feet): 250 ft, Voltage Rating: 120 V, Use With: Metal, Plastic Pipes up to 6 in Diameter