Pentair Thermal Management H6121000 CUT REEL Wintergard Wet Heating Cable | Graybar Store
Pentair Thermal Management - Wintergard Wet Heating Cable - H6121000 CUT REEL
+ / - Hover over image to Zoom
Other Views

    Wintergard Wet Heating Cable

    Manufacturer: Pentair Thermal Management
    Manufacturer #: H6121000 CUT REEL
    SKU: 25265718
    $5.17
    Checking Pricing
         
    Cable Length (Feet):1000.0
    Use With:Metal, Plastic Pipes up to 6 in Diameter
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Thermal Management
    • Manufacturer # H6121000 CUT REEL
    • Cable Length (Feet) 1000.0
    • Use With Metal, Plastic Pipes up to 6 in Diameter
    • Voltage Rating 120 V
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Raychem® Wintergard Wet Heating Cable, Cable Length (Feet): 1000 ft, Voltage Rating: 120 V, Use With: Metal, Plastic Pipes up to 6 in Diameter