3M CGL-W Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation | Graybar Store
3M - Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation - CGL-W
+ / - Hover over image to Zoom
Other Views

    Winter Comfort Grip Gloves Carpentry; Electrical Component Assembly; General Material Handling; Handling Small Parts; Irrigation

    Manufacturer: 3M
    Manufacturer #: CGL-W
    SKU: 25760073
    $8.69
    Checking Pricing
         
    Glove Material Type:Nitrile Foam; Polyester; Spandex
    Color:Grey
    Size:L (9)
    Glove Type:Comfort Grip
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CGL-W
    • Color Grey
    • Size L (9)
    • Glove Material Type Nitrile Foam; Polyester; Spandex
    Product Overview:
    3M™ Winter Comfort Grip Gloves, Glove Type: Comfort Grip, Size: L (9), Gray, Glove Material Type: Nitrile Foam; Polyester; Spandex