Ideal Industries WGR-1 WingTwist™ Wire Connectors with Ground | Graybar Store
Ideal Industries - WingTwist™ Wire Connectors with Ground - WGR-1
+ / - Hover over image to Zoom
Other Views

    WingTwist™ Wire Connectors with Ground

    Manufacturer: Ideal Industries
    Manufacturer #: WGR-1
    SKU: 96025684
    $11.73
    Checking Pricing
         
    Color:Green
    Packaging:Box of 50
    Wire Size:14 to 10 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WGR-1
    • Color Green
    • Wire Size 14 to 10 AWG
    • Material Non-Metallic
    • Packaging Box of 50
    • Country of Origin US - USA
    Product Overview:
    Green WingTwist™ wire connector with ground for 14 to 10 AWG.
    WingTwist™ wire connectors with ground:
    • Contoured wing design provides maximum torque
    • Deep skirt protects against flash-over
    • Tough, flame-retardant shell rated at 105°C (221°F)