Ideal Industries WT51-B WingTwist™ Wire Connectors | Graybar Store
Ideal Industries - WingTwist™ Wire Connectors - WT51-B
+ / - Hover over image to Zoom
Other Views

    WingTwist™ Wire Connectors

    Manufacturer: Ideal Industries
    Manufacturer #: WT51-B
    SKU: 97107721
    $66.63
    Checking Pricing
         
    Color:Yellow
    Packaging:Bag of 500
    Wire Size:18 to 10 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT51-B
    • Color Yellow
    • Wire Size 18 to 10 AWG
    • Material Non-Metallic
    • Packaging Bag of 500
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Yellow WingTwist™ wire connector for 18 to 10 AWG.
    WingTwist™ wire connectors:
    • Contoured wing design provides maximum torque
    • Deep skirt protects against flash-over
    • Tough, flame-retardant shell rated at 105°C (221°F)