Unistrut P2348 GR Green Painted Wing Shape Fitting | Graybar Store
Unistrut - Green Painted Wing Shape Fitting - P2348 GR
+ / - Hover over image to Zoom
Other Views

    Green Painted Wing Shape Fitting

    Manufacturer: Unistrut
    Manufacturer #: P2348 GR
    SKU: 92096729
    $42.93
    Checking Pricing
         
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches):3-7/8
    Channel Dimensions (Inches):1-5/8 W x 1-21/32 L
    Color / Finish:Green
    Weight:274 per 100 Pieces lb
    Dimensions:9-5/32 L x 3-7/8 H in
    Brand or Series:UNISTRUT
    Length:9-5/32 in.
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Hole Diameter (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2348 GR
    • Dimensions 9-5/32 L x 3-7/8 H in
    • Type Wing Shaped Fitting
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 1-21/32 L
    • Color / Finish Green
    • Height (Inches) 3-7/8
    • Hole Diameter (Inches) 9/16
    • Length 9-5/32 in.
    • Materials Steel
    • Weight 274 per 100 Pieces lb
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Wing Shape Fitting, Green, Weight: 274 per 100 Pieces lb, Dimensions: 9-5/32 L x 3-7/8 H in, Steel, Hole Diameter (Inches): 9/16 in