Thomas and Betts AW220 Wing Shape Fitting | Graybar Store
Thomas and Betts - Wing Shape Fitting - AW220
+ / - Hover over image to Zoom
Other Views

    Wing Shape Fitting

    Manufacturer: Thomas and Betts
    Manufacturer #: AW220
    SKU: 92090064
    $27.93
    Checking Pricing
         
    No. of Holes:5
    Height (Inches):2
    Channel Dimensions (Inches):1-5/8 W x 1-21/32 H
    Color / Finish:Gold; GoldGalv
    Weight:85.75 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 5-13/32 L x 2 H in
    Depth:1/4 in
    Brand or Series:Superstrut
    Length:5-13/32 in.
    Use With:Metal Framing Applications
    Width (Inches):1-5/8
    Hole Diameter (Inches):1
    Accommodates:1-5/8 X 1-21/32 in Channel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AW220
    • Dimensions 1-5/8 W x 1/4 D x 5-13/32 L x 2 H in
    • Type Wing Shaped Fitting
    • Accommodates 1-5/8 X 1-21/32 in Channel
    • Brand or Series Superstrut
    • Channel Dimensions (Inches) 1-5/8 W x 1-21/32 H
    • Color / Finish Gold; GoldGalv
    • Depth 1/4 in
    • Height (Inches) 2
    • Hole Diameter (Inches) 1
    • Length 5-13/32 in.
    • Materials Steel
    • Weight 85.75 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • No. of Holes 5
    • Use With Metal Framing Applications
    • SKU Spec Sheet
      AW220 Specification Sheet
      AW220 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® Wing Shape Fitting, Gold; GoldGalv, Weight: 85.75 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 5-13/32 L x 2 H in, Steel, Hole Diameter (Inches): 1 in