Thomas and Betts AW219 Wing Shape Fitting | Graybar Store
Thomas and Betts - Wing Shape Fitting - AW219
+ / - Hover over image to Zoom
Other Views

    Wing Shape Fitting

    Manufacturer: Thomas and Betts
    Manufacturer #: AW219
    SKU: 88252537
    $40.38
    Checking Pricing
         
    No. of Holes:10
    Height (Inches):3-7/8
    Channel Dimensions (Inches):1-21/32 W x 1-5/8 L
    Color / Finish:Gold; GoldGalv
    Weight:179.5 per 100 Pieces lb
    Dimensions:9-5/32 L x 3-7/8 H in
    Depth:1/4 in
    Brand or Series:Superstrut
    Length:9-5/32 in.
    Use With:Metal Framing Applications
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
    Length From Bend (Inches):3-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AW219
    • Dimensions 9-5/32 L x 3-7/8 H in
    • Type Wing Shaped Fitting
    • Brand or Series Superstrut
    • Channel Dimensions (Inches) 1-21/32 W x 1-5/8 L
    • Color / Finish Gold; GoldGalv
    • Depth 1/4 in
    • Height (Inches) 3-7/8
    • Hole Diameter (Inches) 9/16
    • Length 9-5/32 in.
    • Length From Bend (Inches) 3-3/4
    • Materials Steel
    • Weight 179.5 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • No. of Holes 10
    • Use With Metal Framing Applications
    • SKU Spec Sheet
      AW219 Specification Sheet
      AW219 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® Wing Shape Fitting, Gold; GoldGalv, Weight: 179.5 per 100 Pieces lb, Dimensions: 9-5/32 L x 3-7/8 H in, Steel, Hole Diameter (Inches): 9/16 in