Ideal Industries 30-454 Wing-Nut® Wire Connectors, 14 to 6 AWG, Blue, 25 PK | Graybar Store
Ideal Industries - Wing-Nut® Wire Connectors, 14 to 6 AWG, Blue, 25 PK - 30-454
+ / - Hover over image to Zoom
Other Views

    Wing-Nut® Wire Connectors, 14 to 6 AWG, Blue, 25 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 30-454
    SKU: 88134968
    $16.63
    Checking Pricing
         
    Color:Blue
    Packaging:Box of 25
    Wire Size:14 to 6 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-454
    • Color Blue
    • Wire Size 14 to 6 AWG
    • Material Non-Metallic
    • Packaging Box of 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue Wing-Nut® wire connector for 14 to 6 AWG wire.
    Wing-Nut® wire connectors:
    • Specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations
    • Live-action spring expands to accept wire shape and size with no pre-twisting required
    • Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection
    • Tough, flame-retardant shell rated at 105°C (221°F)