Pentair Hoffman APWK53NFSS Window Kit, Stainless Steel, 5.5 x 7.5 in. | Graybar Store
Pentair Hoffman - Window Kit, Stainless Steel, 5.5 x 7.5 in. - APWK53NFSS
+ / - Hover over image to Zoom
Other Views

    Window Kit, Stainless Steel, 5.5 x 7.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: APWK53NFSS
    SKU: 91006901
    $262.37
    Checking Pricing
         
    Height (Inches):5.5 in.
    Size:5.00 L x 3.00 W (Window size) in
    Width (Inches):7.5 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # APWK53NFSS
    • Size 5.00 L x 3.00 W (Window size) in
    • Type Window Kit
    • Height (Inches) 5.5 in.
    • NEMA Ratings 4; 12; 3R
    • Width (Inches) 7.5 in.
    • Material Stainless Steel
    Product Overview:
    Hoffman® Window Kit, Stainless Steel, Size: 5.00 L x 3.00 W (Window size) in, NEMA Ratings: 12; 3R; 4X