Pentair Hoffman APWK95NF Window Kit, Steel, 8 x 11.5 in. | Graybar Store
Pentair Hoffman - Window Kit, Steel, 8 x 11.5 in. - APWK95NF
+ / - Hover over image to Zoom
Other Views

    Window Kit, Steel, 8 x 11.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: APWK95NF
    SKU: 88132446
    $198.59
    Checking Pricing
         
    Height (Inches):8 in.
    Color:Grey
    Size:9.00 L x 5.50 W (Window size) in
    Width (Inches):11.5 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # APWK95NF
    • Color Grey
    • Size 9.00 L x 5.50 W (Window size) in
    • Type Window Kit
    • Height (Inches) 8 in.
    • NEMA Ratings 4; 12; 3R
    • Width (Inches) 11.5 in.
    • Material Steel
    Product Overview:
    Hoffman® Window Kit, Steel, Size: 9.00 L x 5.50 W (Window size) in, Gray, NEMA Ratings: 4; 12; 3R