Allied Tube and Conduit PS 1100 2-1/2 AL Power-Strut® Aluminum 2-Piece Rigid/IMC Conduit Clamp | Graybar Store
Allied Tube and Conduit - Power-Strut® Aluminum 2-Piece Rigid/IMC Conduit Clamp - PS 1100 2-1/2 AL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Aluminum 2-Piece Rigid/IMC Conduit Clamp

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1100 2-1/2 AL
    SKU: 92106459
    $2.68
    Checking Pricing
         
    Size:0.105 Thick in
    Rod Size (Inches):2-1/2
    Load Rating:800 lb
    Fitting Type:Pipe Clamp
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1100 2-1/2 AL
    • Size 0.105 Thick in
    • Fitting Type Pipe Clamp
    • Load Rating 800 lb
    • Material Finish Electro Galvanized
    • Rod Size (Inches) 2-1/2
    • SAP Material Type ZSTD
    Product Overview:
    PS 1100 Window Beam Clamp, Electrogalvanized, Pipe Clamp, Load Rating: 800 lb, IMC