Klein Tools 5109 Wide Opening Straight Wall Buckets | Graybar Store
Klein Tools - Wide Opening Straight Wall Buckets - 5109
+ / - Hover over image to Zoom
Other Views

    Wide Opening Straight Wall Buckets

    Manufacturer: Klein Tools
    Manufacturer #: 5109
    SKU: 88152925
    $50.22
    Checking Pricing
         
    Color:Tan
    Height (Inches):15 in.
    Diameter (Inches):12 in.
    Additional Features:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5109
    • Color Tan
    • Additional Features Standard
    • Diameter (Inches) 12 in.
    Product Overview:
    Canvas straight wall bucket has a 75 pound load rating and is 15 inch high with 12 inch diameter.