B-Line (Eaton) B3033-3/8PLN Wide Jaw Top Flange C-Clamp | Graybar Store
B-Line (Eaton) - Wide Jaw Top Flange C-Clamp - B3033-3/8PLN
+ / - Hover over image to Zoom
Other Views

    Wide Jaw Top Flange C-Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3033-3/8PLN
    SKU: 99564605
    $4.29
    Checking Pricing
         
    Height (Inches):2-1/4
    Weight:54 per 100 Pieces lb
    Dimensions:2 W x 1-1/8 L x 2-1/4 H in
    Brand or Series:Eaton
    Rod Size (Inches):3/8-16
    Length:1-1/8 in.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3033-3/8PLN
    • Dimensions 2 W x 1-1/8 L x 2-1/4 H in
    • Type Clamp
    • Brand or Series Eaton
    • Height (Inches) 2-1/4
    • Length 1-1/8 in.
    Product Overview:
    Eaton® B3033 Wide Jaw Top Flange C-Clamp, Weight: 54 per 100 Pieces lb, Dimensions: 2 W x 1-1/8 L x 2-1/4 H in, Cast Steel