B-Line (Eaton) B3033-1/2HDG Wide Jaw Top Flange C-Clamp Clamp | Graybar Store
B-Line (Eaton) - Wide Jaw Top Flange C-Clamp Clamp - B3033-1/2HDG
+ / - Hover over image to Zoom
Other Views

    Wide Jaw Top Flange C-Clamp Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3033-1/2HDG
    SKU: 88035829
    $10.19
    Checking Pricing
         
    Height (Inches):2-5/16
    Weight:51 lb
    Dimensions:1-1/4 W x 2-3/16 L x 2-5/16 H in
    Brand or Series:Eaton
    Rod Size (Inches):1/2 in.- 13 in.
    Length:2-3/16 in.
    Width (Inches):1-1/4
    Fitting Type:Clamp
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3033-1/2HDG
    • Dimensions 1-1/4 W x 2-3/16 L x 2-5/16 H in
    • Brand or Series Eaton
    • Fitting Type Clamp
    • Height (Inches) 2-5/16
    • Length 2-3/16 in.
    Product Overview:
    Eaton® B3033 Wide Jaw Top Flange C-Clamp, Hot Dipped Galvanized, Weight: 51 lb, Dimensions: 1-1/4 W x 2-3/16 L x 2-5/16 H in