GE Lighting 50PAR36WFL/4 Wide Floodlight Lamp, 4000 Rated Life Hrs | Graybar Store
GE Lighting - Wide Floodlight Lamp, 4000 Rated Life Hrs - 50PAR36WFL/4
+ / - Hover over image to Zoom
Other Views

    Wide Floodlight Lamp, 4000 Rated Life Hrs

    Manufacturer: GE Lighting
    Manufacturer #: 50PAR36WFL/4
    SKU: 88111311
    $24.08
    Checking Pricing
         
    Initial Lumens:300
    Packaging:12 Per Case
    Rated Life (Hour):4000
    Wattage:50
    Alternate Manufacturer Part No.:11468
    Additional Features:Wide Flood
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 50PAR36WFL/4
    • Additional Features Wide Flood
    • Alternate Manufacturer Part No. 11468
    • Base Type Screw Terminal
    • Bulb Shape PAR36
    • Initial Lumens 300
    Product Overview:
    GE PAR36, wide floodlight with 4000 rated life hours.