GE Lighting 500PAR64/WFL-120 Wide Flood Lamp, Extended Mogul End Prong Base | Graybar Store
GE Lighting - Wide Flood Lamp, Extended Mogul End Prong Base - 500PAR64/WFL-120
+ / - Hover over image to Zoom
Other Views

    Wide Flood Lamp, Extended Mogul End Prong Base

    Manufacturer: GE Lighting
    Manufacturer #: 500PAR64/WFL-120
    SKU: 88111259
    $48.49
    Checking Pricing
         
    Initial Lumens:6500
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:500
    Alternate Manufacturer Part No.:39412
    Additional Features:Wide Flood
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 500PAR64/WFL-120
    • Additional Features Wide Flood
    • Alternate Manufacturer Part No. 39412
    • Base Type Extended Mogul/End Prong
    • Bulb Shape PAR64
    • Initial Lumens 6500
    Product Overview:
    Clear 500W 120V PAR64 incandescent wide flood with extended mogul end prong base, 6500 initial lumens and 2000 rated life hours.
    • Filament Type CC-13
    • Maximum Overall Length 6.0 Inch
    • Color Temperature 2800K