Speco WDRD10H Wide Dynamic Range Indoor/Outdoor IR Dome | Graybar Store
Speco - Wide Dynamic Range Indoor/Outdoor IR Dome - WDRD10H
+ / - Hover over image to Zoom
Other Views

    Wide Dynamic Range Indoor/Outdoor IR Dome

    Manufacturer: Speco
    Manufacturer #: WDRD10H
    SKU: 25671485
    $335.37
    Checking Pricing
         
    Camera Type:IR Dome
    Resolution:700 TVL
    Camera Range:52dB
    Focal Length:2.8-12mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # WDRD10H
    • Camera Type IR Dome
    • Focal Length 2.8-12mm
    • Camera Range 52dB
    • Resolution 700 TVL
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    960H Wide Dynamic Range Indoor/Outdoor IR Dome Camera, 2.8-12mm Lens, Dark Grey Housing
    • True WDR technology allows for improved image quality in scenes
    • consisting of both bright and dark areas
    • 1/3 in. Sony Super HAD™ CCD
    • 700 TV lines of resolution
    • Chameleon Cover™ snaps on and can be painted to match any decor
    • 3DNR (digital noise reduction)
    • Smart digital zoom
    • Full OSD operation
    • Digital image stabilizer
    • 3 axis lens mount
    • IP67 compliant
    • 12VDC / 24VAC dual voltage operation