Bogen KFLDS30T Wide Dispersion Reentrant Horn Loudspeaker 30W | Graybar Store
Bogen - Wide Dispersion Reentrant Horn Loudspeaker 30W - KFLDS30T
+ / - Hover over image to Zoom
Other Views

    Wide Dispersion Reentrant Horn Loudspeaker 30W

    Manufacturer: Bogen
    Manufacturer #: KFLDS30T
    SKU: 25072412
    $108.47
    Checking Pricing
         
    Watts:30
    Voltage (Volts):70V
    Dimensions:14-3/8 in.W x 8-1/4 in.H x 12-7/8 in.D
    Volume:119dB
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # KFLDS30T
    • Color Beige
    • Dimensions 14-3/8 in.W x 8-1/4 in.H x 12-7/8 in.D
    • Voltage (Volts) 70V
    • Volume 119dB
    • Watts 30
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Horn loudspeaker 30-Watt wide dispersion with transformer.