Engineered Products W4L6-T5-L Wide Body Series Light Fixture, Fluorescent, 6-Lamp, T5 | Graybar Store
Engineered Products - Wide Body Series Light Fixture, Fluorescent, 6-Lamp, T5 - W4L6-T5-L
+ / - Hover over image to Zoom
Other Views

    Wide Body Series Light Fixture, Fluorescent, 6-Lamp, T5

    Manufacturer: Engineered Products
    Manufacturer #: W4L6-T5-L
    SKU: 25700877
    $428.04
    Checking Pricing
         
    No. of Lamps:6
    Nom. Length (Inches):48 in.
    Fluorescent Lamp Type:F32T5
    Additional Options:Lamp not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # W4L6-T5-L
    • Additional Options Lamp not Included
    • Fluorescent Lamp Type F32T5
    • Lamp Type Fluorescent
    • No. of Lamps 6
    • Nom. Length (Inches) 48 in.
    • Series Wide Body
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wide body 4 ft. 6 lamp strip with standard output ballast for use with F32T5 lamps.
    • UL Listed, UL1598