D-Link DIR-813 Wi-Fi Router | Graybar Store
D-Link - Wi-Fi Router - DIR-813
+ / - Hover over image to Zoom
Other Views

    Wi-Fi Router

    Manufacturer: D-Link
    Manufacturer #: DIR-813
    SKU: 25823167
    $57.88
    Checking Pricing
         
    Additional Features:Transmission Speed up to 750 Mbps
    Color:Black
    Dimensions:7.48 H x 5.24 W x 1.25 D in
    No. of Ports:5
    Voltage (Volts):100 to 240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer D-Link
    • Manufacturer # DIR-813
    • Color Black
    • Dimensions 7.48 H x 5.24 W x 1.25 D in
    • Voltage (Volts) 100 to 240
    • No. of Ports 5
    • Additional Features Transmission Speed up to 750 Mbps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wi-Fi Router, Voltage (Volts): 100 to 240 V ac, No. of Ports: 5, Black, Dimensions: 7.48 H x 5.24 W x 1.25 D in