D-Link DIR-866L Dual Band Gigabit Cloud Router | Graybar Store
D-Link - Dual Band Gigabit Cloud Router - DIR-866L
+ / - Hover over image to Zoom
Other Views

    Dual Band Gigabit Cloud Router

    Manufacturer: D-Link
    Manufacturer #: DIR-866L
    SKU: 25693667
    $259.84
    Checking Pricing
         
    Additional Features:Transmission Speed 450 and 1300 Mbps
    Color:Black
    Dimensions:6.16 H x 4.45 W x 2.11 D in
    No. of Ports:4
    Voltage (Volts):100 to 240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer D-Link
    • Manufacturer # DIR-866L
    • Color Black
    • Dimensions 6.16 H x 4.45 W x 2.11 D in
    • Voltage (Volts) 100 to 240
    • No. of Ports 4
    • Additional Features Transmission Speed 450 and 1300 Mbps
    • Country of Origin CN - China
    Product Overview:
    Wi-Fi Router, Voltage (Volts): 100 to 240 V ac, No. of Ports: 4, Black, Dimensions: 6.16 H x 4.45 W x 2.11 D in