Kidde HD135F White,Wire-In Heat Alarm with 9V Battery Backup | Graybar Store
Kidde - White,Wire-In Heat Alarm with 9V Battery Backup - HD135F
+ / - Hover over image to Zoom
Other Views

    White,Wire-In Heat Alarm with 9V Battery Backup

    Manufacturer: Kidde
    Manufacturer #: HD135F
    SKU: 25230047
    $30.92
    Checking Pricing
         
    Additional Features:Heat alarm 135 Degree
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # HD135F
    • Additional Features Heat alarm 135 Degree
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    9 volt battery back up ,heat dectector 120 Volt with white finish.
    • Receive an instant alert when temperatures exceed 135 degree F
    • 120 Voltage
    • red light flashes every 30-40 seconds to indicate proper operation
    • test button
    • 9V battery backup