Sensor Switch SPODMR WR WH White Wireless Wall Switch/Controller | Graybar Store
Sensor Switch - White Wireless Wall Switch/Controller - SPODMR WR WH
+ / - Hover over image to Zoom
Other Views

    White Wireless Wall Switch/Controller

    Manufacturer: Sensor Switch
    Manufacturer #: SPODMR WR WH
    SKU: 25692683
    $138.60
    Checking Pricing
         
    Color:White
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # SPODMR WR WH
    • Color White
    • Installation Type Wall
    • Time Delay Type Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White wall switch/controller with push-button control for use with Sensor Switch occupancy sensors.
  • 100% Wireless Operation
  • RDT Wireless (902 MHz) Compliant
  • 10 Year Battery Life (at defaults)
  • Push-button Programmable
  • Adjustable Time Delays
  • No Field Calibration or Sensitivity Adjustments Required
  •