Hubbell TayMac ML450W White While-In-Use Expandable Cover | Graybar Store
Hubbell TayMac - White While-In-Use Expandable Cover - ML450W
+ / - Hover over image to Zoom
Other Views

    White While-In-Use Expandable Cover

    Manufacturer: Hubbell TayMac
    Manufacturer #: ML450W
    SKU: 25474308
    $11.50
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:White
    Opening:16-in-1 Configurations
    Mounting Position:Vertical or Horizontal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # ML450W
    • Color White
    • Materials Polycarbonate
    • Mounting Position Vertical or Horizontal
    • No. of Gangs 1-Gang
    • Opening 16-in-1 Configurations
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White 1-gang polycarbonate vertical/horizontal mount weatherproof expandable while-in-use cover with 16-in-1 configurations.
    • 100% paintable surface
    • Includes attached gasket and mounting hardware
    • Expands from 1 to 3-1/2 in. to meet your while-in-use needs
    • Will not dry rot, crack or deteriorate in sunlight
    • NEMA 3R and 2011 NEC® compliant
    • UL Listed