Sensor Switch SSD 120 WH White Wall Occupancy PIR Sensor 1000 Square Foot Coverage | Graybar Store
Sensor Switch - White Wall Occupancy PIR Sensor 1000 Square Foot Coverage - SSD 120 WH
+ / - Hover over image to Zoom
Other Views

    White Wall Occupancy PIR Sensor 1000 Square Foot Coverage

    Manufacturer: Sensor Switch
    Manufacturer #: SSD 120 WH
    SKU: 25641455
    $42.09
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180 / 1000
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # SSD 120 WH
    • Color White
    • Coverage (Degrees / Square Feet) 180 / 1000
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120 Vac
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White wall occupancy sensor, passive infrared, manual for coverage 180 Deg. and 1000 sq. ft.
    • PIR Occupancy Detection
    • No Minimum Load Requirements
    • Switches Incandescent, CFL, LED, and Electronic & Magnetic Fluorescent Lighting
    • Interchangeable Hot & Load Wires
    • No Neutral Required
    • Small Motion Detection up to 20 ft
    • Self-Grounding Mounting Strap
    • Non-Volatile Settings Memory
    • Green LED Indicator