Sensor Switch HW13 White Wall Mount Low Voltage Hallway Occupancy Sensor | Graybar Store
Sensor Switch - White Wall Mount Low Voltage Hallway Occupancy Sensor - HW13
+ / - Hover over image to Zoom
Other Views

    White Wall Mount Low Voltage Hallway Occupancy Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: HW13
    SKU: 25397870
    $121.00
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):50 / 2600
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # HW13
    • Color White
    • Coverage (Degrees / Square Feet) 50 / 2600
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 12/24V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hallway wall mount white occupancy sensor, passive infrared, adaptive/manual for coverage 50 Deg. and 2600 sq. ft.
    • Dimensions: 3 x 3.6 x 1.75 inches
    • 100% Digital PIR Detection - Excellent RF Immunity
    • Coverage Up to 130ft when mounted at 10ft
    • Push-Button Programmable
    • Adjustable Time Delays
    • Convenitent Test Mode
    • No Field Calibration or Sensitivity Adjustments Required
    • 100hr Lamp Burn-in Timer
    • Green LED Indicator