Sensor Switch HWR13 WH White Wall Mount Line Voltage Hallway Occupancy Sensor with No Switch | Graybar Store
Sensor Switch - White Wall Mount Line Voltage Hallway Occupancy Sensor with No Switch - HWR13 WH
+ / - Hover over image to Zoom
Other Views

    White Wall Mount Line Voltage Hallway Occupancy Sensor with No Switch

    Manufacturer: Sensor Switch
    Manufacturer #: HWR13 WH
    SKU: 25692698
    $115.89
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180 / 1000
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # HWR13 WH
    • Color White
    • Coverage (Degrees / Square Feet) 180 / 1000
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hallway wall mount white line voltage no switch occupancy sensor, passive infrared, adaptive/manual for coverage 180 deg. and 1000 sq. ft.
    • 100% Digital PIR Detection - Excellent RF Immunity
    • Push-button Programmable
    • Adjustable Time Delays
    • Convenient Test Mode
    • No Field Calibration or Sensitivity Adjustments Required
    • 100hr Lamp Burn-in Timer
    • Green LED Indicator