Edwards Signaling C210-W White Two Entrance Door Chime | Graybar Store
Edwards Signaling - White Two Entrance Door Chime - C210-W
+ / - Hover over image to Zoom
Other Views

    White Two Entrance Door Chime

    Manufacturer: Edwards Signaling
    Manufacturer #: C210-W
    SKU: 88086262
    $17.75
    Checking Pricing
         
    Voltage Rating:10 V
    Additional Features:12 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # C210-W
    • Additional Features 12 VA
    • Voltage Rating 10 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    12 VA, 10 Volt, 1.2 Amp, 7-1/4 Inch Length x 2 Inch Width x 4-3/8 Inch Height, Surface Mount, White door chime.