Cooper Lighting (Eaton) 310P White Trim 6 in. 310 Coilex Black Baffle | Graybar Store
Cooper Lighting (Eaton) - White Trim 6 in. 310 Coilex Black Baffle - 310P
+ / - Hover over image to Zoom
Other Views

    White Trim 6 in. 310 Coilex Black Baffle

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 310P
    SKU: 88122382
    $14.54
    Checking Pricing
         
    Color:White
    Additional Features:Black Baffle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 310P
    • Color White
    • Additional Features Black Baffle
    • Housing Compatibility H7ICAT, H7ICT,H7RICAT,H7RICT
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6 in. Trim coilex baffle white trim with black baffle.
    • Black or White Phenolic Coilex Baffle with separate metal ring
    • Trim available in a variety of finishes
    • Used Coil Spring Retention