Cooper Lighting (Eaton) 30CAT White Super Trim™ AIR-TITE™ Clear Reflector | Graybar Store
Cooper Lighting (Eaton) - White Super Trim™ AIR-TITE™ Clear Reflector - 30CAT
+ / - Hover over image to Zoom
Other Views

    White Super Trim™ AIR-TITE™ Clear Reflector

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 30CAT
    SKU: 96008024
    $30.98
    Checking Pricing
         
    Color:White
    Additional Features:Clear Specular Reflector
    Outer Diameter:7-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 30CAT
    • Color White
    • Additional Features Clear Specular Reflector
    • Lamp Type Incandescent
    • Outer Diameter 7-1/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 in. Trim Air-Tite super trim, reflector white trim with clear specular reflector.
    • Self-flanged socket supporting trim with torsion spring retention
    • Accepts a wide variety of lamps
    • Makes installation AIR-TITE regardless of housing used