RAB Lighting STL110W White Stealth 110 View Sensor | Graybar Store
RAB Lighting - White Stealth 110 View Sensor - STL110W
+ / - Hover over image to Zoom
Other Views

    White Stealth 110 View Sensor

    Manufacturer: RAB Lighting
    Manufacturer #: STL110W
    SKU: 96000357
    $82.58
    Checking Pricing
         
    Housing Color:White
    Wattage:1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # STL110W
    • Housing Color White
    • Fixture Type Floodlight
    • Lamp Type Incandescent
    • Wattage 1000
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    White 1000W stealth sensor with 110° view, suitable for wet locations.
    • Radio frequency immunity
    • 6000 volt surge protection
    • Temperature compensation
    • LED detection & on guard indicator
    • Protected manual override with auto reset
    • Color matched vandal resistant lens and grill
    • 5 year warranty