GE Lighting LED7DAV3/827/W White Semi-Omni 7W LED A19 Dimming Lamp | Graybar Store
GE Lighting - White Semi-Omni 7W LED A19 Dimming Lamp - LED7DAV3/827/W
+ / - Hover over image to Zoom
Other Views

    White Semi-Omni 7W LED A19 Dimming Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED7DAV3/827/W
    SKU: 25674940
    $14.08
    Checking Pricing
         
    Wattage:7
    Rated Life (Hour):25000
    Initial Lumens:470
    Color:White
    Additional Features:Semi-Omni
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DAV3/827/W
    • Color White
    • Additional Features Semi-Omni
    • Base Type Medium
    • Bulb Shape A19
    • Initial Lumens 470
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 7
    • SAP Material Type ZSTD
    Product Overview:
    LED semi-omni white A19 7W lamp with medium base, initial lumens 470, 25000 rated life hour for general purpose use.
    • Energy Star®
    • Dimmable
    • CRI 80
    • Color Temperature 2700K
    • Alternate Part Number: 14063