GE Lighting LED11DAV3/827W White Semi-Omni 11W LED A19 Dimming Lamp | Graybar Store
GE Lighting - White Semi-Omni 11W LED A19 Dimming Lamp - LED11DAV3/827W
+ / - Hover over image to Zoom
Other Views

    White Semi-Omni 11W LED A19 Dimming Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED11DAV3/827W
    SKU: 25671813
    $14.08
    Checking Pricing
         
    Wattage:10.5
    Rated Life (Hour):15000
    Initial Lumens:800
    Color:White
    Additional Features:Semi-Omni
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED11DAV3/827W
    • Color White
    • Additional Features Semi-Omni
    • Base Type Medium
    • Bulb Shape A19
    • Initial Lumens 800
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 10.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED semi-omni white A19 11W lamp with medium base, initial lumens 800, 15000 rated life hour for general purpose use.
    • Dimmable
    • CRI 80
    • Color Temperature 2700K
    • cUL Listed
    • Damp location rating
    • Alternate Part Number: 13791