Thomas and Betts CCRSB White Round Flat Blank Cover with Mounting Holes 2-3/4 in. On Center | Graybar Store
Thomas and Betts - White Round Flat Blank Cover with Mounting Holes 2-3/4 in. On Center - CCRSB
+ / - Hover over image to Zoom
Other Views

    White Round Flat Blank Cover with Mounting Holes 2-3/4 in. On Center

    Manufacturer: Thomas and Betts
    Manufacturer #: CCRSB
    SKU: 92070170
    $4.60
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Shape:Round
    Additional Features:Mounting Holes 2-3/4 in. On Center
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCRSB
    • Additional Features Mounting Holes 2-3/4 in. On Center
    • Materials Aluminum
    • Opening Blank
    Product Overview:
    5 in. Aluminum white paintable ceiling box cover for unused round or octagonal boxes with mounting holes 2-3/4 in. on center.
    • For unused round or octagonal boxes
    • UL Listed E28688