Lithonia Lighting ELM2 LED M12 Quantum® Emergency Light, LED, Ni-Cad Battery, 120/277, White, 3.6V DC | Graybar Store
Lithonia Lighting - Quantum® Emergency Light, LED, Ni-Cad Battery, 120/277, White, 3.6V DC - ELM2 LED M12
+ / - Hover over image to Zoom
Other Views

    Quantum® Emergency Light, LED, Ni-Cad Battery, 120/277, White, 3.6V DC

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELM2 LED M12
    SKU: 25360645
    $61.19
    Checking Pricing
         
    Battery Type:Nickel Cadmium
    Output Voltage:3.6V DC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELM2 LED M12
    • Color White
    • Battery Type Nickel Cadmium
    • Brand Quantum
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 3.6V DC
    • Voltage 120/277
    • Watts at 90 Minutes 1.44
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White QUANTUM 6V DC emergency lighting for use with 2 LED 1.5W lamps.
    • Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power
    • Ideal for applications requiring attractive unit equipment with quick installation
    • Ceiling or wall mount standard
    • Flexible conduit entry provision on top of the unit
    • UL damp location listed standard 50-104°F
    • Meets UL 924, NFPA 101, NEC and OSHA illumination standards