L. H. Dottie WDOGW White Phillips Wall Dog Kit With Bits | Graybar Store
L. H. Dottie - White Phillips Wall Dog Kit With Bits - WDOGW
+ / - Hover over image to Zoom
Other Views

    White Phillips Wall Dog Kit With Bits

    Manufacturer: L. H. Dottie
    Manufacturer #: WDOGW
    SKU: 25019653
    $38.45
    Checking Pricing
         
    Screw Type:Phillips
    Size:3/16 Inch
    Anchor Type:Phillips Wall Dog Kit (White)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WDOGW
    • Size 3/16 Inch
    • Screw Type Phillips
    Product Overview:
    Wall dog kit with (100) white Phillips wall dogs, (1) 3/16 in. carbide tip drill bit and (1) IB2PL Phillips power bit.
    • Self-Drills Small Hole in Wallboard
    • Installs Quickly and Easily With a Phillips Screwdriver
    • Can be Easily Backed-Out
    • No Need For Shields
    • Case-Hardened Steel Anchor
    • No Hole Spotting
    • Installs in Wallboard, Plywood, Concrete, Hollow or Grout-Filled Block, Brick and Plaster
    • No Second Step, Installs Directly Through Fixture Into Wallboard
    • Patented Design Provides For Smooth Entry, Clean Cutting and a Powerful Hold
    • Thread Design Prevents Spinning and Stripping
    • Heat-Treated Point Penetrates Metal and Wood Studs
    • Leaves a Much Smaller Hole Than Toggles or Other Systems When Removed