Thomas and Betts 4062 WHITE White Phenolic Round Box Cover | Graybar Store
Thomas and Betts - White Phenolic Round Box Cover - 4062 WHITE
+ / - Hover over image to Zoom
Other Views

    White Phenolic Round Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 4062 WHITE
    SKU: 90009205
    $2.11
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Box Style:4 Square
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4062 WHITE
    • Color White
    • Box Style 4 Square
    • Materials Non-Metallic
    • Opening Blank
    • Raised (Inches) Flat
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. round white phenolic box cover, flat and blank, outside diameter-4-1/2 in.