Sensor Switch LSXR 610 P White Passive Infrared Indoor On/Off Switching Photocell Occupancy Sensor | Graybar Store
Sensor Switch - White Passive Infrared Indoor On/Off Switching Photocell Occupancy Sensor - LSXR 610 P
+ / - Hover over image to Zoom
Other Views

    White Passive Infrared Indoor On/Off Switching Photocell Occupancy Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: LSXR 610 P
    SKU: 25676090
    Price pending
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 2827
    Use With:Fluorescent and LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # LSXR 610 P
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 2827
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • Use With Fluorescent and LED
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    High/Low mount on/off switching white occupancy sensor, passive infrared, adaptive/manual for coverage 360 Deg. and 2827 sq. ft.
    • Four Interchangeable Lenses (high mount 360, low mount 360, high mount aisleway, small motion 360)
    • Integrated Mounting Bracket Drops Lens Down 3 Inches From Chase Nipple - No Bracket Accessory Required
    • 100% Digital PIR Detection - Provides Excellent RF Immunity
    • No PIR Field Calibration or Sensitivity Adjustments Required
    • Single or Dual Relay Versions
    • Designed with Robust Protection from the Harsh Switching Requirements of T5 Fluorescent and LED Loads
    • Powers from Single or Two-Phase Line Connections
    • Reversible Hot & Load Wires - Eliminates Backwards Wiring
    • Photocell and 0-10 VDC Dimming Options
    • Digital Push-Button Programming - no Tools or Analog Adjustments Required
    • Non-volatile Settings Memory
    • Convenient Test Mode - Quickens Initial Walk and/or Photocell Testing
    • Green LED Indicator
    • LampMaximizer - Minimum On Timer (15 mins) Enables Usage of Shorter Occupancy Time Delays While Protecting Fluorescent Lamp Life
    • Default 10 Minute Occupancy Time Delay