Philips Day-Brite OWN232-UNV-1/2-EB White OW Series Narrow Wraparound | Graybar Store
Philips Day-Brite - White OW Series Narrow Wraparound - OWN232-UNV-1/2-EB
+ / - Hover over image to Zoom
Other Views

    White OW Series Narrow Wraparound

    Manufacturer: Philips Day-Brite
    Manufacturer #: OWN232-UNV-1/2-EB
    SKU: 22024617
    $39.08
    Checking Pricing
         
    Ballast Type:Multivolt Electronic
    Fluorescent Lamp Type:F32T8
    No. of Lamps:2
    Lamp Watts:32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # OWN232-UNV-1/2-EB
    • Ballast Type Multivolt Electronic
    • Brand Phillips Day-Brite
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Voltage 120-277
    Product Overview:
    Tapered white 4 ft. wraparound, multivolt electronic ballast, for use with (2) F32T8 lamps.
    • Dimensions: 48 L x 8-5/8 W x 2-13/16 H inches
    • Narrow width
    • (1) 2-Lamp ballast
    • Electronic ballast, <20% THD