Sensor Switch SBOR 10 ODP WH 0V White Outdoor 360 Degree Motion Sensors | Graybar Store
Sensor Switch - White Outdoor 360 Degree Motion Sensors - SBOR 10 ODP WH 0V
+ / - Hover over image to Zoom
Other Views

    White Outdoor 360 Degree Motion Sensors

    Manufacturer: Sensor Switch
    Manufacturer #: SBOR 10 ODP WH 0V
    SKU: 25692696
    Price pending
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 2827
    Use With:Fluorescent and LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # SBOR 10 ODP WH 0V
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 2827
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 120/277V AC
    • Use With Fluorescent and LED
    • Country of Origin MX - Mexico
    Product Overview:
    Outdoor white occupancy sensor, passive infrared, adaptive/manual for coverage 360 Deg. and 2827 sq. ft.
    • 100% Digital PIR Detection - Excellent RF Immunity
    • 360 Degrees Coverage Pattern
    • IP66 Rated for Outdoor Applications
    • Self-conttained Relay - No Power Pack Needed
    • No Minimum Load Requirements
    • Compatible with LEDs, Electronic & Magnetic Ballasts, CFLs, and Incandescents
    • Interchangeable Hot & Load Wires - Impossible to Load Backwards
    • Adjustable Time Delays, Max/Min Dim Levels & Ramp Rates
    • Programming Button Accessible Without Opening Sensor or Removing Gaskets
    • No Field Calibration or Sensitivity Adjustments Required
    • Non-Volatile Settings Memory
    • Convenient Test Mode
    • Green LED Indicator