GE Lighting LED7DA19/827 White Omni Directional 7W LED A19 Dimming Lamp | Graybar Store
GE Lighting - White Omni Directional 7W LED A19 Dimming Lamp - LED7DA19/827
+ / - Hover over image to Zoom
Other Views

    White Omni Directional 7W LED A19 Dimming Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED7DA19/827
    SKU: 25669234
    $8.43
    Checking Pricing
         
    Wattage:7
    Rated Life (Hour):25000
    Initial Lumens:450
    Color:White
    Additional Features:Omni Directional
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DA19/827
    • Color White
    • Additional Features Omni Directional
    • Base Type Medium
    • Bulb Shape A19
    • Initial Lumens 450
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 7
    • SAP Material Type ZSTD
    Product Overview:
    LED omni directional white A19 7W lamp with medium base, initial lumens 450, 25000 rated life hour for general purpose use.
    • Energy Star®
    • Dimmable
    • CRI 80
    • Color Temperature 2700K
    • Alternate Part Number: 11332