Leviton 5278-C White Nylon Straight Blade Flanged Inlet, Industrial Grade | Graybar Store
Leviton - White Nylon Straight Blade Flanged Inlet, Industrial Grade - 5278-C
+ / - Hover over image to Zoom
Other Views

    White Nylon Straight Blade Flanged Inlet, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 5278-C
    SKU: 92051043
    $21.82
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5278-C
    • Color White
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White nylon 15A 125V 2P3W NEMA 5 15P straight blade flanged inlet.
    Leviton's Straight Blade Power Inlets are suitable for industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate provide outstanding impact resistance and durability. Stainless Steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.