Chatsworth 10001-001 White Nylon 5 inch Stand-Off Tie Bracket | Graybar Store
Chatsworth - White Nylon 5 inch Stand-Off Tie Bracket - 10001-001
+ / - Hover over image to Zoom
Other Views

    White Nylon 5 inch Stand-Off Tie Bracket

    Manufacturer: Chatsworth
    Manufacturer #: 10001-001
    SKU: 88083677
    $7.31
    Checking Pricing
         
    Size:1 x 5 Inch
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10001-001
    • Color White
    • Size 1 x 5 Inch
    • Type Stand-Off Tie Bracket
    • Materials Nylon
    • Width 1 in.
    • Country of Origin US - USA
    Product Overview:
    White nylon stand-off tie bracket is 1 x 5 inch.
    Either end of stand off tie bracket can be attached to rack, allowing cable to run several different ways.
    • White
    • Nylon
    • Length 5 Inch
    • Height 1 Inch