L. H. Dottie 121 White No. 4-6-8 Tapered Plastic Anchor With Wings (100) | Graybar Store
L. H. Dottie - White No. 4-6-8 Tapered Plastic Anchor With Wings (100) - 121
+ / - Hover over image to Zoom
Other Views

    White No. 4-6-8 Tapered Plastic Anchor With Wings (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 121
    SKU: 25322078
    $4.31
    Checking Pricing
         
    Anchor Type:Tapered Plastic Anchor With Wings
    Screw Size:No. 4-6-8
    Length:1 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 121
    • Color White
    • Length 1 in.
    Product Overview:
    White plastic No. 4-6-8 x 1 in. tapered anchor with wings. Drill size 3/16 in. Package of 100.
    Dottie tapered plastic anchors with wings are used for light duty work. Wings secure anchor from spinning. Drill a hole into drywall, concrete, brick or block and insert anchor. The screw is then installed through the fixture into the anchor.