Viking Electronics SR-1 White, Loud Ringer and Door Chime | Graybar Store
Viking Electronics - White, Loud Ringer and Door Chime - SR-1
+ / - Hover over image to Zoom
Other Views

    White, Loud Ringer and Door Chime

    Manufacturer: Viking Electronics
    Manufacturer #: SR-1
    SKU: 25028445
    $95.61
    Checking Pricing
         
    Dimensions (Inches):5.5 x4.5 x 1.6
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # SR-1
    • Color / Finish White
    • Dimensions (Inches) 5.5 x4.5 x 1.6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single line loud ringer and door chime with 120V AC/13.8V AC and white color finish.