CRC Industries 03080 White Lithium Grease Spray, 10 oz. | Graybar Store
CRC Industries - White Lithium Grease Spray, 10 oz. - 03080
+ / - Hover over image to Zoom
Other Views

    White Lithium Grease Spray, 10 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 03080
    SKU: 97182147
    $12.43
    Checking Pricing
         
    Size:10 oz.
    Flame Retardant:Extremely Flammable
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03080
    • Color White
    • Size 10 oz.
    • Flame Retardant Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 oz., lithium aerosol grease spray aresol can with off-white apperance.