GE Lighting LED18D38OW383040 White LED PAR38 18W Lamp with Medium Base, Initial Lumens 1550, CBCP 4000 | Graybar Store
GE Lighting - White LED PAR38 18W Lamp with Medium Base, Initial Lumens 1550, CBCP 4000 - LED18D38OW383040
+ / - Hover over image to Zoom
Other Views

    White LED PAR38 18W Lamp with Medium Base, Initial Lumens 1550, CBCP 4000

    Manufacturer: GE Lighting
    Manufacturer #: LED18D38OW383040
    SKU: 25719965
    $25.94
    Checking Pricing
         
    Color:White
    Initial Lumens:1550
    Rated Life (Hour):25000
    Wattage:18
    CBCP:4000 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18D38OW383040
    • Color White
    • Base Type Medium
    • Bulb Shape PAR38
    • Initial Lumens 1550
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 18
    • CBCP 4000 CBCP
    • SAP Material Type ZSTD
    Product Overview:
    LED white PAR38 18W lamp with medium base, 40° beam spread, initial lumens 1550, 4000 CBCP and 25000 rated life hour for low glare applications.
    • Dimmable
    • Damp Location Rating
    • CRI 81
    • Color Temperature 3000K
    • Flood-40° Beam Spread
    • Energy Star®
    • Alternate Part Number: 92967